Learn More
Fisherbrand™ Wood Stool with Back - High Bench Height with Round Tube Base
Shop All Fisherbrand Products

Description
- Adjustable from 27-36.75 inches from the top of the seat to the floor with casters or 25-34.75 inches from the top of the seat to the floor with stationary glides.
- Features ergonomic adjustments such as seat height
- Manual back height and depth adjustments
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- 7-ply furniture grade hard wood with natural finish
Specifications
Specifications
| Product Type | Stool with Back |
| With Tilt | No |
| With Casters | No |
| With Backrest | Yes |
| Footrest | No |
| With Armrest | No |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| Weight (English) | 34 lb. |
| Width (English) Base | 25 in. |
| Thickness (English) Seat | 0.75 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.