Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Pneumatic Table

Catalog No. 06001072 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-001-072 48 in.
06-001-073 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 06-001-072
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pneumatic height adjustable tables provide easy and efficient non-electric height adjustment.

  • Frame of the table is brushed silver and includes castors

Specifications

Depth (English) 24 in.
Height (English) 29 to 43 in.
Height (Metric) 73.7 to 109.2 cm
Depth (Metric) 60.9 cm
Width (Metric) 121.9 cm
Width (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.