Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Parker Hannifin Pneumatic Sensor Fitting, Technical Polymer, 4 mm, 1 ea

Catalog No. 502784206
Encompass_Preferred

These pneumatic sensor fittings utilize a unique sensing mechanism designed to detect the pressure drop in a cylinder exhaust chamber when the cylinder reaches the end of its stroke. The sensor provides either a pneumatic or electric output signal once the pressure drops below the established back pressure threshold. These units are suitable for use with compressed air in factory automation, packaging, and robotics applications.

  • Operates with a back pressure threshold of 0.85 bar to 1 bar
  • Fast response time of 3 ms
  • Constructed from technical polymer with a brass collet gripping ring and NBR O-ring
  • Compatible with operating temperatures from -15°C to +60°C (5°F to 140°F)
  • Supports working pressures of 3 bar to 8 bar (45 psi to 115 psi)
  • Silicone-free design
  • Compliant with RoHS, REACH, and PED regulations

Catalog No. 50-278-4206 Supplier Grainger Supplier No. 19H011
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These pneumatic sensor fittings utilize a unique sensing mechanism designed to detect the pressure drop in a cylinder exhaust chamber when the cylinder reaches the end of its stroke. The sensor provides either a pneumatic or electric output signal once the pressure drops below the established back pressure threshold. These units are suitable for use with compressed air in factory automation, packaging, and robotics applications.

  • Operates with a back pressure threshold of 0.85 bar to 1 bar
  • Fast response time of 3 ms
  • Constructed from technical polymer with a brass collet gripping ring and NBR O-ring
  • Compatible with operating temperatures from -15°C to +60°C (5°F to 140°F)
  • Supports working pressures of 3 bar to 8 bar (45 psi to 115 psi)
  • Silicone-free design
  • Compliant with RoHS, REACH, and PED regulations

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.