The Turbomite CVT-P Series pneumatic turbine vibrator is engineered for continuous duty in demanding industrial environments, including food and pharmaceutical clean rooms. Constructed from acetal plastic and laser-etched #304 stainless steel, this unit offers high efficiency with optimal force-to-weight and force-to-air consumption ratios. Its design allows for installation at any angle on bins, hoppers, chutes, feeders, and tracks.
- Features permanently lubricated roller bearings for reliable operation
- Operates at noise levels as low as 79 dBA to 90 dBA
- Suitable for handling material loads ranging from 25 lb to 300 lb
- Includes grade 5 mounting hardware for installation
- Operates at a maximum pressure of 80 psi with a maximum force of 47.1 lbf
- Designed for continuous duty cycles
- Temperature rated for use up to 185 °F