Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Pneumatic Wheels and Axel Set for Gas Cylinder Hand Trucks

Catalog No. 19085863 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Double Cylinder Hand Trucks
Single Cylinder Hand Trucks
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-085-863 Double Cylinder Hand Trucks
19-085-859 Single Cylinder Hand Trucks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-085-863 Supplier Justrite™ Supplier No. 35382
  • $265.00
    $181.65 / Each of 1

    Save $83.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Pneumatic Wheels and Axel replacement set for Justrite hand trucks includes two 10.5-inch pneumatic wheels with welded steel hubs and dual ball bearings, and plated axle with clips and washers

  • Wheels: 10.5 x 4in.
  • Axel: 17.75 x 0.625in.
  • For gas cylinder hand truck models 35002, 35006 and 35016.

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Diameter (English) 10.5 in.
Diameter (Metric) 267 mm
For Use With (Equipment) Double Cylinder Hand Trucks
Includes Plated axle, clips, and washers
Length (English) 28.75 in. (axle)
Length (Metric) 73 cm (axle)
Weight (English) 14 lb.
Weight (Metric) 6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.