Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Pneumatic Wheels and Axle Set for Double Cylinder Hand Trucks

Catalog No. 19085871 Shop All Justrite Safety Group Products
Change view
Click to view available options
For Use With (Equipment):
Double Cylinder Hand Trucks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-085-871 Double Cylinder Hand Trucks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-085-871 Supplier Justrite™ Supplier No. 35398
  • $561.00
    $383.65 / Each of 1

    Save $177.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Justrite™ Pneumatic Wheels and Axle Set features speed-rated four-ply HD construction and a welded steel hub with dual ball bearings, sized for 0.75-inch axle (not included)

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type Pneumatic Wheels and Axle Set
For Use With (Equipment) Double Cylinder Hand Trucks
Height (Metric) 406 mm
Length (Metric) 813 mm
Weight (English) 7 lb.
Width (English) 16 in.
Width (Metric) 813 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.