Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Pneumocystis carinii Two-Well Control Slide
SDP

Catalog No. 23017293 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
10 Slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-017-293 10 Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-017-293 Supplier Microbiologics™ Supplier No. SL7510
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pneumocystis carinii Two-Well Control Slides are Teflon coated with two 7 mm wells containing homogeneous suspensions of methanol-fixed rat lung tissue.

  • One well contains normal rat lung tissue and the other contains rat lung heavily infected with Pneumocystis carinii cysts and trophs.
  • Frosted area at one end for labeling use.
  • Stain: Giemsa, Giemsa Plus, Methenamine Silver Nitrate
  • Microscopy staining is a method for examining the cellular morphology of microorganisms
  • Laboratory best practices should include quality control measures to ensure that staining materials and processes are producing accurate results
  • QC Microbiology Slides contain droplets of an air-dried, fixed and preserved organism, or a smear containing a designated organism population.

Specifications

Content And Storage 15°C to 30°C
Format Microbiology Slide
Manufacturing Origin United States
Product Type Control Slide
For Use With (Application) Microscopy: Quality Control Slides
Packaging Type Box
Quantity 10 Slides
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.