Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Swivel Top Plate Caster, Phenolic, 5 in., 1,000 lb. Capacity, 1 ea.

Catalog No. 5000514394
Encompass

This swivel top plate caster is engineered for demanding industrial mobility, featuring a durable 5 in. phenolic wheel designed to handle loads up to 1,000 lb. Built with cold-formed steel and a zinc-plated finish for corrosion resistance, this heavy-duty caster is suitable for a wide range of applications including conveyor operations, utility trucks, and mobile racks.

  • Wheel diameter: 5 in.
  • Wheel width: 2 in.
  • Load capacity: 1,000 lb.
  • Overall height: 6-1/2 in.
  • Phenolic wheel construction offers high load capacity and resistance to chemicals and oils.
  • Kingpin swivel design with a 1/4 in. steel top plate and legs.
  • Features zerk fitting lubrication for the swivel section and wheel bearing maintenance.
  • Includes a notched yoke base to accommodate field-installable swivel locks.
  • NSF listed for food service industry use.

Catalog No. 50-005-14394 Supplier MSC Supplier No. 75948257
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel top plate caster is engineered for demanding industrial mobility, featuring a durable 5 in. phenolic wheel designed to handle loads up to 1,000 lb. Built with cold-formed steel and a zinc-plated finish for corrosion resistance, this heavy-duty caster is suitable for a wide range of applications including conveyor operations, utility trucks, and mobile racks.

  • Wheel diameter: 5 in.
  • Wheel width: 2 in.
  • Load capacity: 1,000 lb.
  • Overall height: 6-1/2 in.
  • Phenolic wheel construction offers high load capacity and resistance to chemicals and oils.
  • Kingpin swivel design with a 1/4 in. steel top plate and legs.
  • Features zerk fitting lubrication for the swivel section and wheel bearing maintenance.
  • Includes a notched yoke base to accommodate field-installable swivel locks.
  • NSF listed for food service industry use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.