Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Pocket Dew Point Hygrometer / Thermometer

Catalog No. 04500039
Change view
Click to view available options
Humidity Range:
0 to 100%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Humidity Range
04-500-039 0 to 100%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-039 Supplier Thermco Products Supplier No. ACCD560TH

Pocket Dew Point Hygrometer / Thermometer is ideal for diverse applications like HVAC storage or environmental monitoring.

  • This versatile hygrometer and thermometer monitors temperature, dew point, wet bulb, and humidity.
  • Measurement ranges include -40°C to +70°C (-40°F to +158°F) and 0 to 100% RH.
  • High accuracy of ±0.5°C and °F and ±3% RH from 20% to 90% RH, and ±4% RH outside this range.
  • Resolution of 0.1 for all measured parameters ensures precise readings.
  • Features include minimum and maximum temperature and humidity memory recall, hold function, and selectable Fahrenheit or Celsius units.
  • Large 2 in. LCD display provides clear and easy-to-read measurements.
  • Low battery indicator supports reliable operation.
  • Compact design measuring approximately 6 x 2 in., with battery included.

Specifications

Type Hygrometer
Humidity Range 0 to 100%
Temperature Range (Metric) -40°C to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.