Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ PocketMop™ Irradiated Flat Head Mop Covers
BIOPHARMAGREENER_CHOICESDP

Catalog No. 19045250 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam
Polyester, Urethane Foam
Smooth Polyester, Urethane Foam
Dimensions:
35.6 x 10.2 cm (14 x 4 in.)
40.6 x 10.2 xm (16 x 4 in.)
45.7 x 10.2 cm (18 x 4 in.)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19-045-250 Polyester, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.)
19-045-251 Smooth Polyester, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.)
19-116-751 Smooth Polyester, Urethane Foam 40.6 x 10.2 xm (16 x 4 in.)
19-045-253 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 35.6 x 10.2 cm (14 x 4 in.)
19-045-258 Smooth Polyester, Urethane Foam 45.7 x 10.2 cm (18 x 4 in.)
19-045-257 Polyester, Urethane Foam 45.7 x 10.2 cm (18 x 4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-045-250 Supplier Micronova™ Supplier No. PKM1114IR
Add to Cart
Add to Cart

Requires

QPSL frame with STA series handle or QDSL with SSU series handle

A range of irradiated, snap-on mop covers, that fit onto the PocketMop frame with a 360° swivel that can be locked in a 180° movement, for versatile cleaning and sanitizing surfaces and equipment in cleanrooms. Available in a variety of fabrics to meet specific cleaning needs.

The Micronova Irradiated PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.

  • Economical, lightweight and easy to maneuver
  • Angled head for convenient application of disinfectant or detergent
  • Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
  • Compatible with alcohol and strong disinfectants
  • Gamma irradiated for aseptic areas
  • Autoclavable

Specifications

Dimensions 35.6 x 10.2 cm (14 x 4 in.)
Product Type Mop
Head Type Flat
Color White
Length (English) 14 in.
Sterility Sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Size 14 in.
Disposable Single-use
Quantity 24/Cs.
Care Instructions Store at Ambient Temperature
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Polyester, Urethane Foam
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.