Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Littelfuse Point Sensor, 10 m Cable, Compatible with PGR-8800, 1 ea

Catalog No. 502795172
Encompass_Preferred

The fiber optic point light sensor provides precise light detection for industrial power systems, specifically engineered for arc-flash monitoring and detection. This sensor is designed to integrate seamlessly with compatible relay series to ensure reliable performance in safety-critical applications.

  • Compatible with PGR-8800 series relays for streamlined fiber optic sensing.
  • Features a 2 m detection radius with a 180 × 360° half-sphere detection zone.
  • Includes 10 m of factory-installed cable, extendable to a maximum of 50 m.
  • Equipped with a built-in LED for visual sensor check and feedback.
  • Cylindrical lens design supports effective monitoring of arc-flash events at a power rating of 3 kA.
  • Robust construction with an IP30 enclosure rating.
  • Shielded 3-wire 20 AWG (0.5 mm2) electrical cable for reliable signal transmission.

Catalog No. 50-279-5172 Supplier Grainger Supplier No. 19YP86
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The fiber optic point light sensor provides precise light detection for industrial power systems, specifically engineered for arc-flash monitoring and detection. This sensor is designed to integrate seamlessly with compatible relay series to ensure reliable performance in safety-critical applications.

  • Compatible with PGR-8800 series relays for streamlined fiber optic sensing.
  • Features a 2 m detection radius with a 180 × 360° half-sphere detection zone.
  • Includes 10 m of factory-installed cable, extendable to a maximum of 50 m.
  • Equipped with a built-in LED for visual sensor check and feedback.
  • Cylindrical lens design supports effective monitoring of arc-flash events at a power rating of 3 kA.
  • Robust construction with an IP30 enclosure rating.
  • Shielded 3-wire 20 AWG (0.5 mm2) electrical cable for reliable signal transmission.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.