Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pointe Scientific Pointe 180 Chemistry Analyzer

Catalog No. 23666386 Shop All Pointe Scientific Products
Change view
Click to view available options
Pointe 180 Analyzer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
23-666-386 Pointe 180 Analyzer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-666-386 Supplier Pointe Scientific Supplier No. 90P5025180

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Small, semi-automated chemistry analyzer; Six filters and a surprisingly large test menu; Onboard incubator with 12 wells at 37° C,; A temperature controlled cuvette well, and internal temperature control.; Leads the user through test performance in a step-by-step; Graphics software allows extended timed absorbance interval data, kinetic data plots printed; 48 programmed and 21 open channels; Reads, calculates, and prints results in less than three seconds; Reads test tubes upon insertion—no need to press a button; These calculation options allow the analyzer to perform endpoint, initial rate, kinetic rate and batch kinetic methodologies.

Specifications

Calibration Yes
Electrical Requirements 110, 120/220 to 240 VAC 50/60 Hz
Frequency 50/60 Hz
Voltage 110, 120/220 to 240 VAC
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.