Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Polar Series Accel 250 SU LL 115V/60Hz
GSA_VA

Catalog No. 13265210 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
21 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
13-265-210 21 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-265-210 Supplier Thermo Scientific™ Supplier No. 223412800

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Dynamic, reliable, efficient compact, yet powerful, chillers offer full-range cooling capabilities

  • 250 watts of cooling
  • Working temperature range of −10° to +80°C
  • Quick ramp-up and cool-down of your application
  • Choice of a force or force/suction pump
  • USB communication

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.74 gal.
Capacity (Metric) 2.8 L
Certifications/Compliance UL listed, CE marked/CSA,WEEE, RoHS
Cooling Capacity 250 W
Flow Rate 21 L/min.
Temperature Range -10°C to +80°C
Heating Capacity 1.2 kW
Max. Pressure 11.7 psi
Model Force/Suction Pump with USB and Low Level Switch
Temperature Stability ±0.1°C
Width (English) 9.1 in.
Width (Metric) 23.2 cm
Height (English) 24.8 in.
Height (Metric) 62 cm
Depth (English) 19.2 in.
Depth (Metric) 48.7 cm
Shipping Weight (Metric) 30 kg
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.