Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Polar Series Accel 500LT Heating Recirculating Chiller
GSA_VA

Catalog No. 13875143 Shop All Thermo Scientific Products
Change view
Click to view available options
Cooling Capacity:
500 W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cooling Capacity
13-875-143 500 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-143 Supplier Thermo Scientific™ Supplier No. 223432801

Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application

  • Pump options availalble for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation–less than 58 dBA
  • Optional USB port for serial communication
  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Cooling Capacity 500 W
Flow Rate 21 L/min.
Temperature Range -25°C to +80°C
Heating Capacity 1.2 kW
Noise Level <58 dBA
Electrical Requirements 115 V, 60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.