Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Polar Series Accel 500 LC Cooling/Heating Recirculating Chillers
GSA_VA

Catalog No. 13875144 Shop All Thermo Scientific Products
Change view
Click to view available options
Force Pump with USB and Low Level Switch
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-875-144 Force Pump with USB and Low Level Switch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-875-144 Supplier Thermo Scientific™ Supplier No. 223322800

missing translation for 'validMainframeMsg'

Easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • Pump options availalble for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation – less than 58 dBA
  • Optional USB port for serial communication

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.74 gal.
Capacity (Metric) 2.8 L
Certifications/Compliance UL listed, CE marked/CSA,WEEE, RoHS
Communications Digital
Condenser Type Air-cooled
Cooling Capacity 500 W
Flow Rate 15 L/min.
Temperature Range -10°C to +80°C
Heating Capacity 1.2 kW
Max. Pressure 4.4 psi
Model Force Pump with USB and Low Level Switch
Noise Level <58 dBA
Temperature Stability ±0.1°C
Electrical Requirements 115 V, 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.