Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Polar Ware™ Serving Trays

Catalog No. 152481E Shop All Polar Ware Company Products
Change view
Click to view available options
Dimensions (L x W x H):
21.25 x 16.25 x 0.875 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-248-1E 21.25 x 16.25 x 0.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-248-1E Supplier Polar Ware™ Supplier No. 1520
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Coved corners and large, open bead allow for easy handling, stacking and cleaning

  • Material: Stainless steel
  • Dimensions (LxWxH): 54cm (21.25 in.)x41.3cm (16.25 in.)x2.2cm (0.875 in.)

Specifications

Dimensions (L x W x H) 21.25 x 16.25 x 0.875 in.
Height (Metric) 2.2 cm
Length (Metric) 54 cm
Material Stainless Steel
Type Serving Tray
Width (Metric) 41.3 cm
Length (English) 21.25 in.
Height (English) 0.875 in.
Shape Rectangular
Width (English) 16.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.