Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ North™ Polar™ Waterproof Insulated Blue Cowhide Leather Palm Gloves - Yellow Back

Catalog No. 19042872
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-042-872 Small
19-034-619 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-042-872 Supplier Honeywell™ North™ Supplier No. 70/6465NK/S

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ Thinsulate™ liner protects hands from the cold, while waterproof vinyl helps to prevent liquids from entering the glove. Ideal for use in cold applications down to 36°F (-38°C).

  • 3M Thinsulate™ liner provides protection from cold
  • Waterproof vinyl helps to prevent hands from getting wet
  • Extended knitwrist for additional cold weather protection
  • Recommended for temperatures down to -36°F (-38°C)
  • Gunn cut with wing thumb for comfort
  • Available in a wide variety of colors combinations
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Hand Specific
Material Cowhide Leather
Size Small
For Use With (Application) Cold Storage, Construction, De-Icing, Forestry, Maintenance, and Snow Clearing
Gender Women's
Glove Cuff Color Yellow
Glove Cuff Style Safety
Liner Material 3M™ Thinsulate™
Series Polar™
Temperature (English) Min -36°F
Temperature (Metric) Min. -38°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.