Learn More
Description
- Made from durable vinyl material
- Easily slips over shoes for convenient use
- One-size-fits-most design
- Supplied in a pack of 10 boot covers
Specifications
Specifications
| Size | Universal |
| Material | Vinyl |
| Latex Free | No |
| Coating | None |
| Color | Black |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top |
| Sole Type | Standard |
| Resistance | Dirt |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
