Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Policemen Stirring Rod
GSA_VASCI_ED

Catalog No. S50357 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
203 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50357 203 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S50357 Supplier Bel-Art™ Supplier No. F377390001/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round molded polypropylene rods.

  • One end flattened and cut diagonally
  • Dimensions: 0.18 dia. x 8 in. (4.67 x 203 mm)
  • Steam autoclavable at 121°C (250°F)
  • Sold in packs of six

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Shape Cylinder
Type Stirring Rod
Autoclavable Autoclavable
Diameter (Metric) 4.67 mm
Length (Metric) 203 mm
Material Polypropylene
Quantity 6/Pk.
For Use With (Application) For larger work areas
Diameter (English) 0.18 in.
Length (English) 8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.