Learn More
Poltex Hideaway Glove Drawer Platform

Description
- Platform supports any piece of lab equipment, while also providing glove storage underneath
- Increases bench space in the lab by combining storage solutions with equipment mounting
- Designed especially for disposable glove boxes, but also compatible with other items
- Constructed from extremely durable 0.5 in. clear acrylic
- Rubber footing prevents slipping and scratching
- 150 lb. weight limit for equipment being placed on top of the drawer
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Dimensions (L x W x H) | 18.7 x 14.8 x 5 in. |
| Holds | Disposable Glove Boxes |
| Material | Acrylic |
| Mounting | Wall Mount |
| No. of Compartments | 3 |
| Product Style | Top Loading |
| Capacity | 3 Boxes |
| Thickness (English) | 0.50 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.