Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Albion Casters Swivel Caster, Polyurethane, 5 in. Diameter, 350 lb. Capacity, 1 ea.

Catalog No. 5000511362
Encompass

This swivel caster features a 5 in. diameter polyurethane wheel designed for durable performance in material handling applications. It utilizes a kingpin swivel construction and a Delrin bearing, making it suitable for wash-down or steam-cleaning environments where corrosion resistance is essential.

  • Wheel dimensions: 5 in. diameter by 1-1/4 in. wide
  • Overall height: 6-3/16 in.
  • Load capacity: 350 lb.
  • Mounting type: Top plate, 2-1/2 in. x 3-5/8 in.
  • Bearing type: Self-lubricating Delrin bearing
  • Wheel material: Polyurethane on polypropylene
  • Finish: Zinc-plated to resist rust and corrosion

Catalog No. 50-005-11362 Supplier MSC Supplier No. 55055966
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel caster features a 5 in. diameter polyurethane wheel designed for durable performance in material handling applications. It utilizes a kingpin swivel construction and a Delrin bearing, making it suitable for wash-down or steam-cleaning environments where corrosion resistance is essential.

  • Wheel dimensions: 5 in. diameter by 1-1/4 in. wide
  • Overall height: 6-3/16 in.
  • Load capacity: 350 lb.
  • Mounting type: Top plate, 2-1/2 in. x 3-5/8 in.
  • Bearing type: Self-lubricating Delrin bearing
  • Wheel material: Polyurethane on polypropylene
  • Finish: Zinc-plated to resist rust and corrosion

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.