Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shepherd Swivel Caster, Polyurethane, 5 in. Diameter, 160 lb. Capacity, 1 ea.

Catalog No. 5000511156
Encompass

This swivel caster features a 5 in. diameter wheel and a threaded stem mount, designed for general purpose applications. It is constructed with hardened, heat-treated materials and finished in zinc for durability.

  • Wheel diameter: 5 in.
  • Wheel width: 15/16 in.
  • Overall height: 5-3/4 in.
  • Load capacity: 160 lb.
  • Stem dimensions: 1/2-13 x 1-1/2 in.
  • Wheel material: Polyurethane and rubber
  • Bearing type: Nylon
  • Swivel motion: Yes

Catalog No. 50-005-11156 Supplier MSC Supplier No. 06466429
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel caster features a 5 in. diameter wheel and a threaded stem mount, designed for general purpose applications. It is constructed with hardened, heat-treated materials and finished in zinc for durability.

  • Wheel diameter: 5 in.
  • Wheel width: 15/16 in.
  • Overall height: 5-3/4 in.
  • Load capacity: 160 lb.
  • Stem dimensions: 1/2-13 x 1-1/2 in.
  • Wheel material: Polyurethane and rubber
  • Bearing type: Nylon
  • Swivel motion: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.