Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Polx™ Clean Wipes

Catalog No. 19063207 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-063-207 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063-207 Supplier Berkshire Supplier No. PNW090920
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Soft and pliable wiper that is ideal for all types of sensitive surfaces and an excellent choice for wrapping delicate parts for protection. Recommended for ISO Class 5 and above environments.

  • 100% polyester hydroentangled nonwoven treated with proprietary process
  • No cellulose components, 100% synthetic
  • Low fiber and particle generation
  • Extremely soft and nonabrasive
  • Exceptional cleanliness
  • Chemically compatible with commonly used disinfectants and sporicides
  • Prevents abrasion with its extremely soft and pliable surface
  • Works well with IPA and other solvents
  • Lot to lot traceability
  • Autoclavable

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Autoclavable
Certifications/Compliance ISO Class 5 - 8, Cleanroom Class 100 - 100,000, EU Grade B/C/D
Disposable Single-use
Dimensions (L x W) 9 x 9 in.
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.