Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Box Partners Bags, 10 x 15 in, 4 mil, 500/Roll

Catalog No. 501917087
Encompass

Box Partners poly bags are manufactured from 100% virgin film and are FDA and USDA approved, making them suitable for laboratory and industrial applications where product integrity is paramount. Designed for high-volume operations, these heavy-duty 4 mil bags are compatible with automatic packing equipment and ideal for protecting industrial hardware and tools.

  • Made in USA
  • Features roll closure for easy dispensing
  • Ideal for high volume packaging operations
  • Compatible with all automatic packing equipment due to industry standard core
  • Roll converts from 1 in to 3 in core
  • Bags are pre-opened at one end and sealed at the other
  • Perforated for easy tear-off
  • Manufactured from 100% virgin film
  • FDA and USDA approved materials
  • Heavy-duty 4 mil thickness for industrial hardware and tools

Catalog No. 50-191-7087 Supplier MSC Supplier No. 39566369
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Box Partners poly bags are manufactured from 100% virgin film and are FDA and USDA approved, making them suitable for laboratory and industrial applications where product integrity is paramount. Designed for high-volume operations, these heavy-duty 4 mil bags are compatible with automatic packing equipment and ideal for protecting industrial hardware and tools.

  • Made in USA
  • Features roll closure for easy dispensing
  • Ideal for high volume packaging operations
  • Compatible with all automatic packing equipment due to industry standard core
  • Roll converts from 1 in to 3 in core
  • Bags are pre-opened at one end and sealed at the other
  • Perforated for easy tear-off
  • Manufactured from 100% virgin film
  • FDA and USDA approved materials
  • Heavy-duty 4 mil thickness for industrial hardware and tools

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.