Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Poly Chair Chrome - High Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Poly

Catalog No. 14360708 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-708 Black
14-000-552 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-708
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Polyurethane Chairs with Medium Back in Chrome are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
With Armrest Yes
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Includes Round tube chrome foot ring with internal lock
Seating Height High Bench Height
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Base Material Polished Cast Aluminum
Back Style Standard
Color Black
Adjustable (Height) 24.5 to 34.75 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Tilt No
With Casters No
With Backrest Yes
Weight (English) 47 lb.
Footrest Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.