Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Dish Brush, ColorCore, Polypropylene Bristle, Plastic Block, 7.5 in

Catalog No. 502818673
Encompass

The Vikan ColorCore Dish Brush is a specialized cleaning tool designed for rigorous food service and food processing applications. Constructed with durable polypropylene bristles and a plastic block, this red, medium-sized brush features a short handle and circular head for effective cleaning.

  • Food service grade brush
  • Polypropylene bristle material for durability
  • Plastic block construction
  • Overall length of 7.5 in
  • Red bristle color for easy identification
  • Suitable for food service and food processing environments
  • Circular brush head shape
  • Features a short handle for controlled use
  • Measures 2 in in height

Catalog No. 50-281-8673 Supplier MSC Supplier No. 14396287
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vikan ColorCore Dish Brush is a specialized cleaning tool designed for rigorous food service and food processing applications. Constructed with durable polypropylene bristles and a plastic block, this red, medium-sized brush features a short handle and circular head for effective cleaning.

  • Food service grade brush
  • Polypropylene bristle material for durability
  • Plastic block construction
  • Overall length of 7.5 in
  • Red bristle color for easy identification
  • Suitable for food service and food processing environments
  • Circular brush head shape
  • Features a short handle for controlled use
  • Measures 2 in in height

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.