Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Poly-dac Vertical Lifeline with Snap Hook

Catalog No. 17103879
Change view
Click to view available options
Material:
Polyester, Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
17-103-879 Polyester, Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-879 Supplier Werner Co. Supplier No. L201050
Add to Cart
Add to Cart

Poly-dac vertical lifeline with snap hook.

Three strand, 5/8 in. diameter rope lifelines have the strength and durability needed on the job.

  • Polyester-polypropylene blend provides better grip and chafe protection, while remaining lightweight.
  • Includes snap hook at one end.

Specifications

Includes Snap Hook
Width (English) 0.625 in.
Color White
Connector Types Snap Hook
Diameter (English) 0.625 in.
For Use With (Equipment) Harnesses
Material Polyester, Polypropylene
Product Type Lifeline
For Use With (Application) Fall Protection
Weight (English) 6.5 lb.
Weight (Metric) 2.94 kg
Diameter (Metric) 1.5875 cm
Length (Metric) 15.24 m
Width (Metric) 1.5875 cm
Length (English) 50 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.