Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shop-Vac Wet/Dry Vacuum, 16 gal, 3.0 Peak HP, 1 ea

Catalog No. 502866998
Encompass

This wet/dry vacuum is suitable for job site cleanup, workshops, garages, and basements.

  • Electric power source
  • Standard filtration type
  • Collection capacity of 16.0 gal
  • Disposable bag vacuum collection type
  • Polyethylene tank material
  • Air flow up to 80 CFM
  • Maximum amperage of 12.00
  • Includes power cord
  • Cord length of 18 ft
  • Hose diameter of 1.5 in
  • Hose length of 12 ft
  • Motor with 3.0 horsepower

Catalog No. 50-286-6998 Supplier MSC Supplier No. 16323628
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet/dry vacuum is suitable for job site cleanup, workshops, garages, and basements.

  • Electric power source
  • Standard filtration type
  • Collection capacity of 16.0 gal
  • Disposable bag vacuum collection type
  • Polyethylene tank material
  • Air flow up to 80 CFM
  • Maximum amperage of 12.00
  • Includes power cord
  • Cord length of 18 ft
  • Hose diameter of 1.5 in
  • Hose length of 12 ft
  • Motor with 3.0 horsepower

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.