Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shop-Vac Wet/Dry Vacuum, 10 gal., 4.5 Peak HP, 1 ea

Catalog No. 502866920
Encompass

This wet/dry vacuum is designed for job site cleanup, workshops, garages, and basements, offering powerful performance for various cleaning tasks.

  • Collection capacity: 10 gal.
  • Motor: 4.5 peak horsepower
  • Polyethylene tank construction
  • Maximum air flow of 95 CFM
  • Equipped with a 12 ft hose with 1.5 in diameter
  • Includes 1.5 in nozzle, gulper nozzle, crevice tool, and claw nozzle
  • Filtration system features Ultra Web Cartridge, foam sleeve, and high-efficiency disposable collection bag
  • Integrated tank drain for easy emptying
  • Convenient blower feature
  • Cord length: 20 ft

Catalog No. 50-286-6920 Supplier MSC Supplier No. 16323602
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet/dry vacuum is designed for job site cleanup, workshops, garages, and basements, offering powerful performance for various cleaning tasks.

  • Collection capacity: 10 gal.
  • Motor: 4.5 peak horsepower
  • Polyethylene tank construction
  • Maximum air flow of 95 CFM
  • Equipped with a 12 ft hose with 1.5 in diameter
  • Includes 1.5 in nozzle, gulper nozzle, crevice tool, and claw nozzle
  • Filtration system features Ultra Web Cartridge, foam sleeve, and high-efficiency disposable collection bag
  • Integrated tank drain for easy emptying
  • Convenient blower feature
  • Cord length: 20 ft

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.