Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Poly Evidence Bags
SDP

Catalog No. 22446147 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 in.
3 x 6 in.
5 x 7 in.
6 x 9 in.
6 x 12 in.
8 x 10 in.
9 x 12 in.
9 x 24 in.
12 x 20 in.
20 x 30 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-147 20 x 30 in.
22-446-097 2 x 3 in.
22-446-146 3 x 6 in.
22-446-104 5 x 7 in.
22-446-105 6 x 9 in.
22-446-135 6 x 12 in.
22-446-071 8 x 10 in.
22-446-098 9 x 12 in.
22-446-126 9 x 24 in.
22-446-106 12 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 22-446-147 Supplier Mopec Supplier No. FS065
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy-duty bags for secure storage and protection of evidence.

  • Heat-sealable or compatible with evidence security tape
  • Secures all types of evidence
  • Tamper-evident, Moisture-resistant, and durable
  • Crafted from 4 mm polyethylene
  • Available in multiple sizes, they can be Heat-sealed or secured with evidence tape for maximum integrity.

Specifications

Dimensions (L x W) 20 x 30 in.
Product Type Evidence Bag
Color Transparent
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.