Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Polybags, Polypropylene, 24 x 30 in, 1.5 mil, 500/Pk.

Catalog No. 501917128
Encompass

These flat polypropylene bags can be closed with twist ties, bag tape, or by heat sealing. They are moisture, grease, and vapor resistant, and meet FDA and USDA specifications for food contact. The high clarity of these bags enhances the appearance of products.

  • Polybags type: Bag
  • Width: 24 inch
  • Height: 30 inch
  • Thickness: 1.5 mil
  • Color: Clear
  • Material: Polypropylene
  • Moisture, grease, and vapor resistant
  • Meets FDA and USDA specifications for food contact
  • Can be closed with twist ties, bag tape, or by heat sealing
  • Package quantity: 500

Catalog No. 50-191-7128 Supplier MSC Supplier No. 39566773
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These flat polypropylene bags can be closed with twist ties, bag tape, or by heat sealing. They are moisture, grease, and vapor resistant, and meet FDA and USDA specifications for food contact. The high clarity of these bags enhances the appearance of products.

  • Polybags type: Bag
  • Width: 24 inch
  • Height: 30 inch
  • Thickness: 1.5 mil
  • Color: Clear
  • Material: Polypropylene
  • Moisture, grease, and vapor resistant
  • Meets FDA and USDA specifications for food contact
  • Can be closed with twist ties, bag tape, or by heat sealing
  • Package quantity: 500

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.