Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Chapin Garden Handheld Foamer, 48 oz, Polyethylene, 1 ea

Catalog No. 502866544
Encompass

The 48 oz Garden Handheld Foamer is designed for both indoor and outdoor applications, featuring an ergonomic handle for reduced fatigue and an anti-clog filter for durability. It is suitable for a variety of tasks including plant care and general cleaning.

  • Ergonomic handle reduces hand and wrist fatigue
  • Anti-clog filter provides maximum resistance against dirt and debris
  • Ideal for indoor use for potted plants or cleaning
  • Handheld sprayer type
  • Polyethylene tank material
  • Volume capacity: 48 oz
  • Cone spray pattern
  • Chemical safe for various solutions
  • Suitable for foaming solutions and general purpose cleaning
  • Maximum sprayer pressure of 60
  • Includes in-tank filter
  • Adjustable nozzle for versatile spraying
  • Opening diameter: 1.5 in

Catalog No. 50-286-6544 Supplier MSC Supplier No. 02399327
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 48 oz Garden Handheld Foamer is designed for both indoor and outdoor applications, featuring an ergonomic handle for reduced fatigue and an anti-clog filter for durability. It is suitable for a variety of tasks including plant care and general cleaning.

  • Ergonomic handle reduces hand and wrist fatigue
  • Anti-clog filter provides maximum resistance against dirt and debris
  • Ideal for indoor use for potted plants or cleaning
  • Handheld sprayer type
  • Polyethylene tank material
  • Volume capacity: 48 oz
  • Cone spray pattern
  • Chemical safe for various solutions
  • Suitable for foaming solutions and general purpose cleaning
  • Maximum sprayer pressure of 60
  • Includes in-tank filter
  • Adjustable nozzle for versatile spraying
  • Opening diameter: 1.5 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.