Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Partners Brand Poly Mailers, 18 x 48 in, White, 25/Pk.

Catalog No. 501918262
Encompass

Partners Brand Long Poly Mailers are flexible polyethylene mailers designed for shipping items such as wallpaper, parts, and fabric. These 18 in x 48 in, white mailers are constructed from 4 Mil polyethylene and feature a self-seal closure on one end, making them water-resistant, lightweight, and puncture-resistant.

  • Self-seal closure on one end
  • Water-resistant
  • Lightweight
  • Puncture-resistant
  • Dimensions: 18 in x 48 in
  • Material: 4 Mil polyethylene
  • Color: White
  • Package quantity: 25 per case
  • Ideal for shipping wallpaper, parts, and fabric

Catalog No. 50-191-8262 Supplier MSC Supplier No. 39578497
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Partners Brand Long Poly Mailers are flexible polyethylene mailers designed for shipping items such as wallpaper, parts, and fabric. These 18 in x 48 in, white mailers are constructed from 4 Mil polyethylene and feature a self-seal closure on one end, making them water-resistant, lightweight, and puncture-resistant.

  • Self-seal closure on one end
  • Water-resistant
  • Lightweight
  • Puncture-resistant
  • Dimensions: 18 in x 48 in
  • Material: 4 Mil polyethylene
  • Color: White
  • Package quantity: 25 per case
  • Ideal for shipping wallpaper, parts, and fabric

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.