Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Rigid Top Plate Caster, Mold On Polyurethane, 10 in. Wheel, 3,000 lb. Capacity, 1 ea.

Catalog No. 5000516566
Encompass

This rigid top plate caster is designed for heavy-duty material handling applications. It features a durable mold on polyurethane wheel and a zinc finish, providing reliable transport capabilities in industrial environments.

  • Wheel diameter: 10 in.
  • Wheel width: 3 in.
  • Load capacity: 3,000 lb.
  • Overall height: 11-1/2 in.
  • Mount type: Top plate
  • Plate size: 4-1/2 in. x 6-1/4 in.
  • Bearing type: Precision sealed
  • Wheel color: Yellow

Catalog No. 50-005-16566 Supplier MSC Supplier No. 11342128
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid top plate caster is designed for heavy-duty material handling applications. It features a durable mold on polyurethane wheel and a zinc finish, providing reliable transport capabilities in industrial environments.

  • Wheel diameter: 10 in.
  • Wheel width: 3 in.
  • Load capacity: 3,000 lb.
  • Overall height: 11-1/2 in.
  • Mount type: Top plate
  • Plate size: 4-1/2 in. x 6-1/4 in.
  • Bearing type: Precision sealed
  • Wheel color: Yellow

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.