Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ Poly Pro Laboratory Water Bath, 5 L
SCI_ED

Catalog No. S90307 Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
5.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S90307 5.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90307 Supplier Revolutionary Science™ Supplier No. RSPB100

missing translation for 'validMainframeMsg'

The unique seamless polypropylene chamber of the Poly Pro Laboratory Water Bath 5 L uses a water-sensing technology to detect low water levels.

Low-cost bath features unique chemical-resistant, easy-clean chamber that will not distort or bend during use. Patent pending Wave On Technology low-water detection system sounds alarm and turns off heater if water level drops below one inch.

  • Temperature range: Ambient to 90.0°C with uniformity to ±0.4°C
  • Digitally calibrate temperature
  • Settings automatically stored in case of power failure
  • Large digital display

Specifications

Autoclavable Not Autoclavable
Controller Type Digital
Capacity (Metric) 5.5 L
Certifications/Compliance ISO 9001:2000
Temperature Range Ambient to 90.0°C
Type Water Bath
For Use With (Application) General purpose laboratory application
Material Polypropylene
Temperature Accuracy ±0.4°C
Warranty 2 Years
Dimensions (D x W x H) Interior 6.75 x 12.62 x 5.25 in. (17 x 32 x 13.3 cm)
Width (English) 15.75 in.
Width (English) Interior 12.62 in.
Width (Metric) 40 cm
Width (Metric) Interior 32 cm
Height (English) 6.75 in.
Height (English) Interior 5.25 in.
Height (Metric) 17 cm
Height (Metric) Interior 13.3 cm
Depth (English) Interior 6.75 in.
Depth (Metric) 25 cm
Depth (Metric) Interior 17 cm
Shipping Weight (Metric) 3.17 kg
Weight (English) 6 lb.
Weight (Metric) 2 kg
Voltage 100/240 V
Wattage 150 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.