Learn More
StatLab Poly Scientific Basic Fuchsin 0.5% Aqueous

Description
- A StatLab - Poly Scientific Special Stain Kit Component
- Ideal for staining Gram-negative bacteria
Specifications
Specifications
| Quantity | 16 oz. |
| Volume (Metric) | 473 mL |
| Product Type | Basic Fuchsin |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.