Learn More
StatLab Poly Scientific Crystal Violet 1% Aqueous

Description
- The primary stain in the Gram staining method, which differentiates Gram-positive and Gram-Negative bacteria
- The dye infiltrates the peptidoglycan-rich cell wall of Gram-positive bacteria and forms entrapped complexes with Gram's iodine, retaining the purple color post-decolorization
- A StatLab - Poly Scientific Special Stain Kit Component
Specifications
Specifications
| Quantity | 8 oz. |
| Volume (Metric) | 237 mL |
| Product Type | Crystal Violet |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.