Learn More
StatLab Poly Scientific Grocott's Method for Fungi Special Stain Kit

Description
- Each kit consists of Chromic Acid 4% Aqueous, Methenamine Silver Nitrate Stock Solution Set, Sodium Metabisulfite 1% Aqueous, 0.1% Gold Chloride Aqueous, Sodium Thiosulfate 2% Aqueous, and Fast Green Substitute
- Available for purchase in 8 oz. or 16 oz. bottles
- All kit components are available for purchase individually
- Please review all component labels to ensure correct storage temperature
- A StatLab Poly Scientific R and D Special Stain Kit
Specifications
Specifications
| Color | Colorless |
| Form | Solution |
| Quantity | 8 oz. |
| Product Type | Grocott's Method for Fungi Stain Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.