Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Plastic Film, 4 ft, 4 mil, 100 ft

Catalog No. 501917797
Encompass

This clear polyethylene plastic film liner is useful for covering equipment and machinery to protect them from moisture, dirt, and dust. It serves as an economical alternative to drop cloths and can also be used as a moisture barrier on walls, suitable for multi-purpose use on construction sites.

  • Overall width: 4 ft
  • Overall length: 100 ft
  • Overall thickness: 4 mil
  • Package type: Case
  • Color: Clear
  • Order quantity of 1 equals one 100 ft roll

Catalog No. 50-191-7797 Supplier MSC Supplier No. 39573787
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clear polyethylene plastic film liner is useful for covering equipment and machinery to protect them from moisture, dirt, and dust. It serves as an economical alternative to drop cloths and can also be used as a moisture barrier on walls, suitable for multi-purpose use on construction sites.

  • Overall width: 4 ft
  • Overall length: 100 ft
  • Overall thickness: 4 mil
  • Package type: Case
  • Color: Clear
  • Order quantity of 1 equals one 100 ft roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.