Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Film Liner, 8 in, 2 mil, 1 Case

Catalog No. 501917800
Encompass

This clear polyethylene plastic film liner offers quality and value for various business needs.

  • Material: polyethylene plastic film
  • Color: clear
  • Overall width: 8 in
  • Overall length: 2,400 in
  • Overall thickness: 2 mil
  • Package type: case

Catalog No. 50-191-7800 Supplier MSC Supplier No. 39573811
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clear polyethylene plastic film liner offers quality and value for various business needs.

  • Material: polyethylene plastic film
  • Color: clear
  • Overall width: 8 in
  • Overall length: 2,400 in
  • Overall thickness: 2 mil
  • Package type: case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.