Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Poly Shelf Liner
SDP

Catalog No. 19900131
Change view
Click to view available options
Depth (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
19-900-131 18 in.
19-900-136 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-900-131 Supplier Denios Supplier No. K321901
Add to Cart
Add to Cart

Poly Shelf Liner for use with acids and corrosives storage.

  • Poly Shelf Liner to be placed in shelves when storing acids and corrosives

Specifications

Color Black
Capacity (English) 4 gal.
Capacity (Metric) 15.12 L
Material Polymer
Type Poly Shelf Liner
For Use With (Application) Storing small containers where reactive or corrosive chemicals are stored
For Use With (Equipment) Containment shelving systems
Includes Shelf
Length (English) 36 in.
Length (Metric) 91.44 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Depth (English) 18 in.
Depth (Metric) 45.72 cm
Weight (English) 4 lb.
Weight (Metric) 1.81 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.