Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Simpson Pressure Washer Hose, 4500 psi, 100 ft, 1 ea

Catalog No. 502866336
Encompass

This 2-piece pressure washer hose is designed for high-pressure applications with cold water gas pressure washers. It features a robust polyurethane construction for durability and an extended reach for various cleaning tasks.

  • Designed for use with cold water gas pressure washers
  • Material: polyurethane
  • Overall length: 100 ft
  • Maximum pressure: 4,500 psi
  • Connection types: female and male NPT

Catalog No. 50-286-6336 Supplier MSC Supplier No. 57660862
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 2-piece pressure washer hose is designed for high-pressure applications with cold water gas pressure washers. It features a robust polyurethane construction for durability and an extended reach for various cleaning tasks.

  • Designed for use with cold water gas pressure washers
  • Material: polyurethane
  • Overall length: 100 ft
  • Maximum pressure: 4,500 psi
  • Connection types: female and male NPT

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.