Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Addgards Manual Wipe Dispenser, Polyethylene, Granite, Free Standing, 48 inch

Catalog No. 502836048
Encompass

This polyethylene manual wipe dispenser provides a convenient, free-standing solution for dispensing wet wipes in various environments. It features an integrated bin and comes with 4 rolls of 1200 wipes, offering an immediate and complete hygiene station.

  • Free standing wet wipe station with integrated bin
  • Includes 4 rolls of 1200 wipes
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in
  • Dispenser color: Granite
  • Material: Polyethylene

Catalog No. 50-283-6048 Supplier MSC Supplier No. 46703765
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyethylene manual wipe dispenser provides a convenient, free-standing solution for dispensing wet wipes in various environments. It features an integrated bin and comes with 4 rolls of 1200 wipes, offering an immediate and complete hygiene station.

  • Free standing wet wipe station with integrated bin
  • Includes 4 rolls of 1200 wipes
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in
  • Dispenser color: Granite
  • Material: Polyethylene

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.