Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Addgards Manual Wipe Dispenser, Green Polyethylene, 48 in Height

Catalog No. 502835670
Encompass

This manual wipe dispenser is a free-standing unit designed for convenient dispensing of wet wipes. Constructed from durable green polyethylene, it features an integrated bin, making it a practical solution for various settings requiring sanitation and waste disposal.

  • Includes free standing wet wipe station with integrated bin
  • Manual dispenser style
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in

Catalog No. 50-283-5670 Supplier MSC Supplier No. 46703815
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This manual wipe dispenser is a free-standing unit designed for convenient dispensing of wet wipes. Constructed from durable green polyethylene, it features an integrated bin, making it a practical solution for various settings requiring sanitation and waste disposal.

  • Includes free standing wet wipe station with integrated bin
  • Manual dispenser style
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.