Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Addgards Manual Wipe Dispenser, Blue, Polyethylene, 48 in Height

Catalog No. 502836711
Encompass

This blue polyethylene manual wipe dispenser is a free-standing station designed with an integrated bin. It measures 48 inches high, 13 inches wide, and 13 inches deep.

  • Manual dispenser style.
  • Overall height of 48 in.
  • Overall width of 13 in.
  • Overall depth of 13 in.
  • Dispenser color is blue.
  • Includes free standing wet wipe station with integrated bin.

Catalog No. 50-283-6711 Supplier MSC Supplier No. 46703799
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blue polyethylene manual wipe dispenser is a free-standing station designed with an integrated bin. It measures 48 inches high, 13 inches wide, and 13 inches deep.

  • Manual dispenser style.
  • Overall height of 48 in.
  • Overall width of 13 in.
  • Overall depth of 13 in.
  • Dispenser color is blue.
  • Includes free standing wet wipe station with integrated bin.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.