Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Addgards Manual Wipe Dispenser, Free Standing, Polyethylene, Red

Catalog No. 502838142
Encompass

This manual wipe dispenser is designed for convenience and hygiene. Made from durable polyethylene, it features a free-standing design with an integrated bin for used wipes, making it an ideal solution for various environments requiring easy access to wet wipes.

  • Manual dispenser style
  • Constructed from durable polyethylene
  • Free standing design with integrated bin
  • Red color
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in
  • Country of origin: Ireland

Catalog No. 50-283-8142 Supplier MSC Supplier No. 46703807
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This manual wipe dispenser is designed for convenience and hygiene. Made from durable polyethylene, it features a free-standing design with an integrated bin for used wipes, making it an ideal solution for various environments requiring easy access to wet wipes.

  • Manual dispenser style
  • Constructed from durable polyethylene
  • Free standing design with integrated bin
  • Red color
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in
  • Country of origin: Ireland

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.