Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Addgards Manual Wipe Dispenser, Black Polyethylene, 48 in High, with Integrated Bin

Catalog No. 502838143
Encompass

This manual wipe dispenser is constructed from black polyethylene, offering a durable solution for dispensing wipes. It is a free-standing unit, featuring an integrated bin and measuring 48 inches high, 13 inches wide, and 13 inches deep.

  • Manual dispensing style
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in
  • Black color
  • Free-standing wet wipe station with integrated bin
  • Includes 4 rolls of 1200 wipes
  • Country of origin: Ireland

Catalog No. 50-283-8143 Supplier MSC Supplier No. 46703773
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This manual wipe dispenser is constructed from black polyethylene, offering a durable solution for dispensing wipes. It is a free-standing unit, featuring an integrated bin and measuring 48 inches high, 13 inches wide, and 13 inches deep.

  • Manual dispensing style
  • Overall height: 48 in
  • Overall width: 13 in
  • Overall depth: 13 in
  • Black color
  • Free-standing wet wipe station with integrated bin
  • Includes 4 rolls of 1200 wipes
  • Country of origin: Ireland

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.