Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Poly Bags, 10 x 12 in, 500/Pk.

Catalog No. 501917172
Encompass

These reclosable poly bags are engineered to safeguard contents from moisture and maintain sterility. Constructed from 100% virgin, high clarity polyethylene film, they offer reusability and adhere to FDA and USDA specifications. The specified dimensions represent the usable interior space.

  • Type: Bag
  • Color: Clear
  • Reclosable zipper for secure closure
  • Material: 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications for safety and quality

Catalog No. 50-191-7172 Supplier MSC Supplier No. 39567219
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These reclosable poly bags are engineered to safeguard contents from moisture and maintain sterility. Constructed from 100% virgin, high clarity polyethylene film, they offer reusability and adhere to FDA and USDA specifications. The specified dimensions represent the usable interior space.

  • Type: Bag
  • Color: Clear
  • Reclosable zipper for secure closure
  • Material: 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications for safety and quality

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.