Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Gusseted Bag, 12 in, 2 mil, 500/Pack

Catalog No. 501916930
Encompass

Gusseted Poly Bags feature expandable sides and a fitted bottom, simplifying the packing of bulky or irregularly shaped items. Manufactured from 100% virgin, high-clarity polyethylene film, they meet FDA and USDA specifications, providing protection from dirt, dust, and moisture.

  • Expandable sides and fitted bottom for easy packing of bulky or irregular items
  • Protects contents from dirt, dust, and moisture
  • Made from 100% virgin, high-clarity polyethylene film
  • Meets FDA and USDA specifications
  • Open top can be sealed with twist ties, bag tape, or an impulse sealer
  • Recyclable
  • Dimensions: 12 in width, 12 in depth, 18 in height
  • Thickness: 2 mil
  • Color: Clear
  • Package quantity: 500 bags

Catalog No. 50-191-6930 Supplier MSC Supplier No. 39564778
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gusseted Poly Bags feature expandable sides and a fitted bottom, simplifying the packing of bulky or irregularly shaped items. Manufactured from 100% virgin, high-clarity polyethylene film, they meet FDA and USDA specifications, providing protection from dirt, dust, and moisture.

  • Expandable sides and fitted bottom for easy packing of bulky or irregular items
  • Protects contents from dirt, dust, and moisture
  • Made from 100% virgin, high-clarity polyethylene film
  • Meets FDA and USDA specifications
  • Open top can be sealed with twist ties, bag tape, or an impulse sealer
  • Recyclable
  • Dimensions: 12 in width, 12 in depth, 18 in height
  • Thickness: 2 mil
  • Color: Clear
  • Package quantity: 500 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.