Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection White Block Bag, 12 in, 2 mil, 1000/Pack

Catalog No. 501917361
Encompass

Reclosable poly bags are manufactured from 100% virgin, high clarity polyethylene film, meeting FDA and USDA specifications. Featuring a zipper extending the full width, these reusable bags keep products clean and moisture-free. They are ideal for applications requiring 12 in x 13 in inside usable dimensions.

  • White block bag type
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Reusable design
  • Zipper extends full bag width for secure closure
  • Width of 12 in
  • Height of 13 in
  • Thickness of 2 mil, suitable for light to medium weight products
  • Clear and white color
  • Reclosable feature
  • Package contains 1000 bags

Catalog No. 50-191-7361 Supplier MSC Supplier No. 39569256
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Reclosable poly bags are manufactured from 100% virgin, high clarity polyethylene film, meeting FDA and USDA specifications. Featuring a zipper extending the full width, these reusable bags keep products clean and moisture-free. They are ideal for applications requiring 12 in x 13 in inside usable dimensions.

  • White block bag type
  • Manufactured from 100% virgin, high clarity polyethylene film
  • Meets FDA and USDA specifications
  • Reusable design
  • Zipper extends full bag width for secure closure
  • Width of 12 in
  • Height of 13 in
  • Thickness of 2 mil, suitable for light to medium weight products
  • Clear and white color
  • Reclosable feature
  • Package contains 1000 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.